




€3.49/ pieceexcl. VAT
€4.22incl. VAT
249 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAL |
Group | 6S |
Material | Steel |
Surface protection | Phosphated |
B | 45 mm |
L1 | 115 mm |
L2 | 90 mm |
ØD | 14 mm |
S | 10 mm |