




€7.17/ pieceexcl. VAT
€8.68incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAL |
Group | 5S |
Material | Aluminium |
B | 30 mm |
L1 | 85 mm |
L2 | 60 mm |
ØD | 11 mm |
S | 8 mm |