STAUFF

STAUFF Cover plate DPAL-4S-W5

  • ERIKS:756911
Image 1
Image 2
Image 1
Image 2
Save to list

€9.67/ pieceexcl. VAT

€11.70incl. VAT

128 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
DPAL
Group
4S
Material
Stainless steel 316 (V4A)
B
30 mm
L1
70 mm
L2
45 mm
ØD
11 mm
S
8 mm