




€1.41/ pieceexcl. VAT
€1.71incl. VAT
473 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAL |
Group | 4S |
Material | Steel |
Surface protection | Phosphated |
B | 30 mm |
L1 | 70 mm |
L2 | 45 mm |
ØD | 11 mm |
S | 8 mm |