STAUFF

STAUFF Cover plate DPAL-3S-W5

  • ERIKS:835803
Image 1
Image 2
Image 1
Image 2
Save to list

€7.64/ pieceexcl. VAT

€9.24incl. VAT

230 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
DPAL
Group
3S
Material
Stainless steel 316 (V4A)
B
30 mm
L1
55 mm
L2
33 mm
ØD
11 mm
S
8 mm