




€5.98/ pieceexcl. VAT
€7.24incl. VAT
14 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAL |
Group | 3S |
Material | Stainless steel 304 (V2A) |
B | 30 mm |
L1 | 55 mm |
L2 | 33 mm |
ØD | 11 mm |
S | 8 mm |