




€1.24/ pieceexcl. VAT
€1.50incl. VAT
246 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAL |
Group | 3S |
Material | Steel |
Surface protection | Phosphated |
B | 30 mm |
L1 | 55 mm |
L2 | 33 mm |
ØD | 11 mm |
S | 8 mm |