




€291.78/ pieceexcl. VAT
€353.05incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAL |
Group | 12S |
Material | Steel |
Surface protection | Untreated |
B | 180 mm |
L1 | 630 mm |
L2 | 534 mm |
ØD | 35 mm |
S | 30 mm |