




€263.07/ pieceexcl. VAT
€318.31incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAL |
Group | 11S |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 160 mm |
L1 | 470 mm |
L2 | 395 mm |
ØD | 35 mm |
S | 30 mm |