




€906.30/ pieceexcl. VAT
€1,096.62incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAL |
Group | 10S |
Material | Stainless steel 304 (V2A) |
B | 120 mm |
L1 | 320 mm |
L2 | 265 mm |
ØD | 35 mm |
S | 25 mm |