




€4.35/ pieceexcl. VAT
€5.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy Twin |
Type | DPAD |
Group | 5S-D |
Material | Steel |
Surface protection | Untreated |
B | 30 mm |
L1 | 145 mm |
L2 | 120 mm |
ØD | 11 mm |
S | 8 mm |