STAUFF

STAUFF Cover plate DP-7-W85

  • ERIKS:14744858
Image 1
Image 2
Image 1
Image 2
Save to list

€2.24/ pieceexcl. VAT

€2.71incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
DP
Group
7
Material
Aluminium
B
30 mm
L1
118 mm
L2
94 mm
ØD
7 mm
S
5 mm