STAUFF

STAUFF Cover plate DP-7-W5

  • ERIKS:11327335
Image 1
Image 2
Image 1
Image 2
Save to list

€9.90/ pieceexcl. VAT

€11.98incl. VAT

173 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
DP
Group
7
Material
Stainless steel 316 (V4A)
B
30 mm
L1
118 mm
L2
94 mm
ØD
7 mm
S
5 mm