




€8.56/ pieceexcl. VAT
€10.36incl. VAT
46 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | DP |
Group | 7 |
Material | Stainless steel 304 (V2A) |
B | 30 mm |
L1 | 118 mm |
L2 | 94 mm |
ØD | 7 mm |
S | 5 mm |