STAUFF

STAUFF Cover plate DP-5-W85

  • ERIKS:14744857
Image 1
Image 2
Image 1
Image 2
Save to list

€2.03/ pieceexcl. VAT

€2.46incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
DP
Group
5
Material
Aluminium
B
30 mm
L1
70 mm
L2
52 mm
ØD
7 mm
S
3 mm