STAUFF

STAUFF Cover plate DP-4-W5

  • ERIKS:880043
Image 1
Image 2
Image 1
Image 2
Save to list

€3.18/ pieceexcl. VAT

€3.85incl. VAT

198 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
DP
Group
4
Material
Stainless steel 316 (V4A)
B
30 mm
L1
57 mm
L2
40 mm
ØD
7 mm
S
3 mm