




€1.71/ pieceexcl. VAT
€2.07incl. VAT
144 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | DP |
Group | 2 |
Material | Stainless steel 304 (V2A) |
B | 30 mm |
L1 | 40.5 mm |
L2 | 26 mm |
ØD | 7 mm |
S | 3 mm |