




€1.84/ pieceexcl. VAT
€2.23incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | DP |
Group | 1 |
Material | Aluminium |
B | 30 mm |
L1 | 28 mm |
L2 | 9.5 mm |
ØD | 7 mm |
S | 3 mm |