STAUFF

STAUFF Connection adaptor for bladder accumulators SBAA-P-FV-U05-B04-W3

  • ERIKS:14869149
Image 1
Image 2
Image 1
Image 2
  • Connection Adaptor for Bladder Accumulators
  • Retrofitting without emptying the accumulator
  • 7/8-14 UNF connection thread
  • for accumulators with fixed valve
  • Valve connection thread: 1/2-20 UNF
  • Sensor connection thread: G 1/4 BSPP
  • Material: Steel, zinc/nickel-plated
  • Max.Pressure: 400 bar
  • Burst pressure: 1600 bar
  • Sealing material: NBR (Buna-N®)
Save to list

€118.48/ pieceexcl. VAT

€143.36incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
PT-RF
Type
SBAA
Type
Adapter
Max. pressure
400 bar
Connection
7/8"-14 UNF
Material sealing
NBR