

€115.15/ pieceexcl. VAT
€139.33incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Clogging indicator |
Code digit | G230-W-M10-B2.5 |
Connection | M10 x 1 |
With dirt indicator | Change-over |
Voltage | 230 VAC |
Options | Differential pressure seting 2,5 bar |