

€57.61/ pieceexcl. VAT
€69.71incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Clogging indicator |
Size | SIE-NO/NC |
Code digit | G42NO-S-G02-B1.3 |
Connection | 1/8" BSP |
With dirt indicator | Electric normally open |
Voltage | 48 V |
Options | Differential pressure seting 1,3 bar |