STAUFF

STAUFF Clamp body SAH santoprene smooth Standard series 648.3-SA87-H

  • ERIKS:13527307
Image 1
Image 2
Image 1
Image 2
Save to list

€8.70/ pieceexcl. VAT

€10.53incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
48.3 mm
Group
6
Material
Santoprene
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1
H
64.5 mm
L1
86 mm
L2
66 mm
ØD1
48.3 mm
Width
30 mm