




€2.37/ pieceexcl. VAT
€2.87incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 19 mm |
Suitable for pipe diameter | 3/4" in |
Group | 3 |
Material | Santoprene |
Colour | Black |
Profile | Smooth |
Tension clearance | No |
DIN Standard | DIN 3015-1 |
H | 35.5 mm |
L1 | 50 mm |
L2 | 33 mm |
ØD1 | 19 mm |
Width | 30 mm |