STAUFF

STAUFF Clamp body SAH santoprene smooth Standard series 108a-SA-H

  • ERIKS:12034092
Image 1
Image 2
Image 1
Image 2
Save to list

€1.87/ pieceexcl. VAT

€2.26incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
8 mm
Suitable for pipe diameter
5/16" in
Group
1A
Material
Santoprene
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1
H
26 mm
L1
37 mm
L2
20 mm
ØD1
8 mm
Width
30 mm