STAUFF

STAUFF Clamp body SA santoprene profiled Twin series 540/40-SA87

  • ERIKS:14396293
Image 1
Image 2
Image 1
Image 2
Save to list

€6.22/ pieceexcl. VAT

€7.53incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
40 mm
Suitable for pipe diameter 2
40 mm
Group
5D
Material
Santoprene
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-3
H
52 mm
L1
106 mm
L2
56 mm
ØD1
40 mm
ØD2
40 mm
Width
30 mm
S
0.7 mm