




€2.47/ pieceexcl. VAT
€2.99incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Suitable for pipe diameter | 15 mm |
Suitable for pipe diameter 2 | 15 mm |
Group | 2D |
Material | Santoprene |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-3 |
H | 26 mm |
L1 | 53 mm |
L2 | 29 mm |
ØD1 | 15 mm |
ØD2 | 15 mm |
Width | 30 mm |
S | 0.7 mm |