STAUFF

STAUFF Clamp body SA santoprene profiled Standard series 108a-SA87

  • ERIKS:12034091
Image 1
Image 2
Image 1
Image 2
Save to list

€1.56/ pieceexcl. VAT

€1.89incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
8 mm
Suitable for pipe diameter
5/16" in
Group
1A
Material
Santoprene
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
27 mm
L1
37 mm
L2
20 mm
ØD1
8 mm
Width
30 mm
S
0.4 mm