STAUFF

STAUFF Clamp body SA santoprene profiled Heavy series 6050-SA73

  • ERIKS:14396320
Image 1
Image 2
Image 1
Image 2
Save to list

€6.62/ pieceexcl. VAT

€8.01incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
50 mm
Group
6S
Material
Santoprene
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
89 mm
L1
115 mm
L2
90 mm
ØD1
50 mm
Width
45 mm
S
2 mm