STAUFF

STAUFF Clamp body PPH polypropylene smooth Twin series 425/25-PP-H

  • ERIKS:11358778
Image 1
Image 2
Image 1
Image 2
Save to list

€2.51/ pieceexcl. VAT

€3.04incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
25 mm
Suitable for pipe diameter 2
25 mm
Group
4D
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-3
H
38 mm
L1
80 mm
L2
45 mm
ØD1
25 mm
ØD2
25 mm
Width
30 mm