STAUFF

STAUFF Clamp body PPH polypropylene smooth Twin series 112/12-PP-H

  • ERIKS:11357586
Image 1
Image 2
Image 1
Image 2
Save to list

€1.44/ pieceexcl. VAT

€1.74incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
12 mm
Suitable for pipe diameter 2
12 mm
Group
1D
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-3
H
26.5 mm
L1
36 mm
L2
20 mm
ØD1
12 mm
ØD2
12 mm
Width
30 mm