STAUFF

STAUFF Clamp body PPH polypropylene smooth Twin series 108/08-PP-H

  • ERIKS:1010329
Image 1
Image 2
Image 1
Image 2
Save to list

€0.59/ pieceexcl. VAT

€0.71incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
8 mm
Suitable for pipe diameter 2
8 mm
Suitable for pipe diameter
5/16" in
Group
1D
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-3
H
26.5 mm
L1
36 mm
L2
20 mm
ØD1
8 mm
ØD2
8 mm
Width
30 mm