STAUFF

STAUFF Clamp body PPH polypropylene smooth Twin series 106.4/06.4-PP-H

  • ERIKS:11358760
Image 1
Image 2
Image 1
Image 2
Save to list

€1.58/ pieceexcl. VAT

€1.91incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
6.4 mm
Suitable for pipe diameter 2
6.4 mm
Suitable for pipe diameter
1/4" in
Group
1D
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-3
H
26.5 mm
L1
36 mm
L2
20 mm
ØD1
6.4 mm
ØD2
6.4 mm
Width
30 mm