




€6.29/ pieceexcl. VAT
€7.61incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 57.2 mm |
Suitable for pipe diameter | 2.1/4" in |
Group | 7 |
Material | Polypropylene |
Colour | Green |
Profile | Smooth |
Tension clearance | No |
DIN Standard | DIN 3015-1 |
H | 92 mm |
L1 | 121 mm |
L2 | 94 mm |
ØD1 | 57.2 mm |
Width | 30 mm |