STAUFF

STAUFF Clamp body PPH polypropylene smooth Standard series 532-PP-H

  • ERIKS:11357922
Image 1
Image 2
Image 1
Image 2
Save to list

€2.89/ pieceexcl. VAT

€3.50incl. VAT

489 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
32 mm
Suitable for pipe diameter
1.1/4" in
Group
5
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1
H
56.5 mm
L1
71 mm
L2
52 mm
ØD1
32 mm
Width
30 mm