STAUFF

STAUFF Clamp body PPH polypropylene smooth Standard series 426.9-PP-H

  • ERIKS:11357842
Image 1
Image 2
Image 1
Image 2
Save to list

€1.87/ pieceexcl. VAT

€2.26incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
26.9 mm
Group
4
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1
H
41.5 mm
L1
59 mm
L2
40 mm
ØD1
26.9 mm
Width
30 mm