STAUFF

STAUFF Clamp body PPH polypropylene smooth Standard series 213.5-PP-H

  • ERIKS:964220
Image 1
Image 2
Image 1
Image 2
Save to list

€1.24/ pieceexcl. VAT

€1.50incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
13.5 mm
Group
2
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1
H
32 mm
L1
42 mm
L2
26 mm
ØD1
13.5 mm
Width
30 mm