STAUFF

STAUFF Clamp body PPH polypropylene smooth Standard series 112-PP-H

  • ERIKS:11356892
Image 1
Image 2
Image 1
Image 2
Save to list

€1.07/ pieceexcl. VAT

€1.29incl. VAT

12 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
12 mm
Group
1
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1
H
26 mm
L1
28 mm
L2
9.5 mm
ØD1
12 mm
Width
30 mm