STAUFF

STAUFF Clamp body PPH polypropylene smooth Standard series 109.5a-PP-H

  • ERIKS:11281027
Image 1
Image 2
Image 1
Image 2
Save to list

€1.17/ pieceexcl. VAT

€1.42incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
9.5 mm
Suitable for pipe diameter
3/8" in
Group
1A
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1
H
26 mm
L1
37 mm
L2
20 mm
ØD1
9.5 mm
Width
30 mm