STAUFF

STAUFF Clamp body PPH polypropylene smooth Heavy series 6065-PP-H

  • ERIKS:11358272
Image 1
Image 2
Image 1
Image 2
Save to list

€9.57/ pieceexcl. VAT

€11.58incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
65 mm
Group
6S
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-2
H
87 mm
L1
115 mm
L2
90 mm
ØD1
65 mm
Width
45 mm