STAUFF

STAUFF Clamp body PPH polypropylene smooth Heavy series 5042-PP-H

  • ERIKS:11357908
Image 1
Image 2
Image 1
Image 2
Save to list

€4.73/ pieceexcl. VAT

€5.72incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
42 mm
Group
5S
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-2
H
58 mm
L1
85 mm
L2
60 mm
ØD1
42 mm
Width
30.5 mm