STAUFF

STAUFF Clamp body PPH polypropylene smooth Heavy series 4015-PP-H

  • ERIKS:14396176
Image 1
Image 2
Image 1
Image 2
Save to list

€4.32/ pieceexcl. VAT

€5.23incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
15 mm
Group
4S
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-2
H
46.5 mm
L1
70 mm
L2
45 mm
ØD1
15 mm
Width
30.5 mm