




€2.56/ pieceexcl. VAT
€3.10incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 10 mm |
Group | 3S |
Material | Polypropylene |
Colour | Green |
Profile | Smooth |
Tension clearance | No |
DIN Standard | DIN 3015-2 |
H | 30.5 mm |
L1 | 55 mm |
L2 | 33 mm |
ØD1 | 10 mm |
Width | 30.5 mm |