STAUFF

STAUFF Clamp body PPH black polypropylene smooth Twin series 323/23-PP-H-BK

  • ERIKS:14396141
Image 1
Image 2
Image 1
Image 2
Save to list

€2.11/ pieceexcl. VAT

€2.55incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
23 mm
Suitable for pipe diameter 2
23 mm
Group
3D
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-3
H
36.5 mm
L1
67 mm
L2
36 mm
ØD1
23 mm
ØD2
23 mm
Width
30 mm