STAUFF

STAUFF Clamp body PPH black polypropylene smooth Twin series 218/18-PP-H-BK

  • ERIKS:14396071
Image 1
Image 2
Image 1
Image 2
Save to list

€1.66/ pieceexcl. VAT

€2.01incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
18 mm
Suitable for pipe diameter 2
18 mm
Group
2D
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-3
H
26 mm
L1
53 mm
L2
29 mm
ØD1
18 mm
ØD2
18 mm
Width
30 mm