STAUFF

STAUFF Clamp body PPH black polypropylene smooth Standard series 538-PP-H-BK

  • ERIKS:12034153
Image 1
Image 2
Image 1
Image 2
Save to list

€2.89/ pieceexcl. VAT

€3.50incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
38 mm
Suitable for pipe diameter
1.1/2" in
Group
5
Material
Polypropylene
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1
H
56.5 mm
L1
71 mm
L2
52 mm
ØD1
38 mm
Width
30 mm