STAUFF

STAUFF Clamp body PPH black polypropylene smooth Heavy series 5040-PP-H-BK

  • ERIKS:14396262
Image 1
Image 2
Image 1
Image 2
Save to list

€4.73/ pieceexcl. VAT

€5.72incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
40 mm
Group
5
Material
Polypropylene
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1
H
58 mm
L1
85 mm
L2
60 mm
ØD1
40 mm
Width
30.5 mm