STAUFF

STAUFF Clamp body PP white polypropylene profiled Standard series 654-PP-WH9003

  • ERIKS:14396340
Image 1
Image 2
Image 1
Image 2
Save to list

€4.14/ pieceexcl. VAT

€5.01incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
54 mm
Group
6
Material
Polypropylene
Colour
White
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
66 mm
L1
86 mm
L2
66 mm
ØD1
54 mm
Width
30 mm
S
0.8 mm