STAUFF

STAUFF Clamp body PP white polypropylene profiled Standard series 428-PP-WH9003

  • ERIKS:11473033
Image 1
Image 2
Image 1
Image 2
Save to list

€1.56/ pieceexcl. VAT

€1.89incl. VAT

531 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
28 mm
Group
4
Material
Polypropylene
Colour
White
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
42 mm
L1
59 mm
L2
40 mm
ØD1
28 mm
Width
30 mm
S
0.6 mm