STAUFF

STAUFF Clamp body PP white polypropylene profiled Standard series 218-PP-WH9003

  • ERIKS:11473028
Image 1
Image 2
Image 1
Image 2
Save to list

€1.03/ pieceexcl. VAT

€1.25incl. VAT

114 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
18 mm
Group
2
Material
Polypropylene
Colour
White
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
33 mm
L1
42 mm
L2
26 mm
ØD1
18 mm
Width
30 mm
S
0.6 mm