STAUFF

STAUFF Clamp body PP-R polypropylene with elastomer insert Standard series 630-PP-R

  • ERIKS:11355790
Image 1
Image 2
Image 1
Image 2
Save to list

€7.82/ pieceexcl. VAT

€9.46incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
30 mm
Group
6
Material
Polypropylene
Colour
Black
Profile
Elastomer insert
Tension clearance
No
DIN Standard
DIN 3015-1
H
64.5 mm
L1
86 mm
L2
66 mm
ØD1
30 mm
Width
30 mm